Bondhus
22 Piece Metric/SAE L-Shape Hex Key Set, 22199
Mfr # 22199
Zoro # G3217615
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish ProGuard
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Explore More Products
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 38292
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12292 12292
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15387 15387
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx? Key Set, 14132 14132
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 39146 39146
- BONDHUS L-Shape Hex Wrench, 11Mm BND15978
- BONDHUS Bondhus 15389 Set 8 Hex T-handles 9" Length 2-10mm with Stand 15389
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 13387
- BONDHUS 8 Piece Metric L-Shape Hex Key Set, 48332 48332
- BETA 6 Piece T-Shape Key Set, 9510696 9510696
- PROTO 8 Piece Torx? Fold-Up Torx? Key Set, J4979TX J4979TX
- Bondhus Wrenches