Ashcroft
Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 20 to 200 psi, Standard Action
Mfr # B424VXCYLM200
Zoro # G3218101
$302.46
17% off
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Port Type (1) Port, 1/4 in FNPT
- Pressure Switch Factory On/Off Setting 90% of Range
- Pressure Switch Differential 5 to 13 psi
- Pressure Switch Range 20 to 200 psi
- Pressure Switch Electrical Contact Form SPDT
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 20 to 200 psi APAN41H012LB02200#-NSR
- ASHCROFT Pressure Switch, SPDT, 500 to 5000 psi APAN41H012LB025000#-NSR
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action LPDN4GGV25XCYLM100
- ASHCROFT Pressure Switch, SPDT, 200 to 2000 psi APAN41H012LB022000#-NSR
- ASHCROFT Pressure Switch, SPDT, 50 to 500 psi APAN41H00MHB02500#-NSR
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 500 to 5000 psi APAN71H012CB025000#-NSR
- ASHCROFT Pressure Switch, SPDT, 750 to 7500 psi APAN71H012CB057500#-NSR
- ASHCROFT 1/4IN 15PSI 125/250V-AC PRESSURE SWITCH B450B
- ASHCROFT Explosion Proof Pressure Switch, SPDT, 200 to 2000 psi APAN71H012CB022000#-NSR
- BAILEY Electronic Pressure Switch - 1000-6000 PSI 220256
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 2550 PSI A6-653221
- Ashcroft Switches