Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2"-13 Heavy Hex Bolt, Plain Carbon Steel, 2 1/4 in L, 10 PK (Discontinued)
Mfr # HVHS.000024.50
Zoro # G3218424
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 2 1/4 in
- Head Width 7/8 in
- Material Steel