- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Exit Signs with Lights
- /
- Exit Sign w/ Battery Backup, 2.8W, Red, 1
Shop Alternate Products
This Product is Discontinued
Lithonia Lighting
Exit Sign w/ Battery Backup, 2.8W, Red, 1 (Discontinued)
Mfr # LE S W 1 R ELN SD
Zoro # G3218555
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 11 3/8 in
- Height 7 7/8 in
- Fixture Wattage 2.8
- Lighting Technology LED
- Directional Indicators Chevron Directional Knockouts
Customers Also Purchased
- Brand Lithonia Lighting
-
MFR #
LE S W 1 R ELN SD
-
Zoro #
G3218555
- UPC # 784231012208
- Country of Origin Unknown
- Category Exit Signs with Lights
Dimensions
Width | 11 3/8 in |
Height | 7 7/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 1 3/4 in |
Manufacturers Warranty Length | 5 Yrs. |
Details
Item | Exit Sign |
Fixture Wattage | 2.8 |
Lighting Technology | LED |
Directional Indicators | Chevron Directional Knockouts |
Standards | UL, NFPA 101, NEC(R), OSHA |
Housing Material | Cast Aluminum |
Emergency Back Up Battery | Yes |
Emergency Illumination Time | 90 min |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Number of Faces | 1 |
Voltage - Emergency Lighting and Exit Signs | 120/277 |
Operating Temp. Range | 32 Degrees to 100 Degrees F |
Lamp Head Light Source - Emergency Lighting and Exit Signs | No Heads |
Voltage | 120/277 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Mounting | Universal |
Battery Chemistry | Nickel Cadmium |
Directional Indicators - Emergency Lighting and Exit Signs | Universal Field Selectable Chevrons |
Housing Color - Emergency Lighting and Exit Signs | White |
Letter Color | Red |
Bulb Technology | LED |
Includes | Diagnostic Test Light and Self Diagnostic, Runs 5 min Every 30 Days and 30 min Every 6 Months |
Housing Color | White |
Battery Type | Nickel Cadmium |
Lamp Type | LED |
Warranty | 5 yr |
Housing Material - Emergency Lighting and Exit Signs | Aluminum |
Item - Emergency Lighting and Exit Signs | Exit Sign |
Optional Guard | 4YFV2 |
Background Color | White |
Number of Lamp Heads | 0 |
Housing Finish | White |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Documents & Resources
Replacement Parts
On page
1 of 1