Legris
Male Connector, Pipe Size 1/2 In, PK10
Mfr # 3101 10 21
Zoro # G3218582
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Size 10mm
- Pipe Size - Pipe Fitting 1/2 in
- Max. Pressure 290 psi
- Outside Dia. 1/2"
Explore More Products
- LEGRIS Plug-In Elbow, 4mm x 6mm, PK10 3182 04 06
- LEGRIS Male Elbow, Tube 1/8 In, Pipe 1/8In, PK10 3109 53 10
- LEGRIS Plug, 3/8" Tube, 3/8"OD, Tube, Nylon, PK10 3126 60 00
- LEGRIS Union Elbow, Tube 16mm 3102 16 00
- LEGRIS All Metal Push to Connect Fitting 3866 06 10
- LEGRIS Male Tee, Tube 1/4In, Pipe 1/4In, PK10 3108 56 13
- LEGRIS Nickel Plated Brass Female Adapter, 5/16 in Tube Size 3614 08 10
- LEGRIS Metric Push-to-Connect Fitting 3158 10 21
- LEGRIS Bulkhead Union Stainless Steel 3816 08 00
- JOHN GUEST Polypropylene Fixed Elbow, 3/8 in Tube Size PP481223E
- LEGRIS Nickel Plated Brass Union, 1/4 in Tube Size 3606 06 00
- Legris Push-to-Connect Tube Fittings