Eldon James
1/4" Barbed Straight Coupler PK 10
Mfr # C0-4WP
Zoro # G3218756
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Connector
- Barb Size 1/4 in
- Fitting Connection Type Barbed
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ELDON JAMES 3/4" Barbed x 1/2" MNPT Male Adapter PK 10 A8-12WP
- ELDON JAMES 1/2" Barbed x MNPT 90 Degree Elbow PK 10 L8-8WP
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 T0-4HDPE
- ELDON JAMES Adapter, Thread To Barb, PVDF, 1 In, PK5 A16-16NK
- ELDON JAMES Elbow, 90 Deg, 1/8 In, PVDF, PK5 L0-2NK
- ELDON JAMES Straight Coupler, 1 In, Barbed, HDPE, PK10 CO-16HDPE
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1/4 In, PK5 L4-6NK
- ELDON JAMES Elbow, Thread To Barb, PVDC, 1 In, PK5 L16-16NK
- ELDON JAMES Elbow, 90 Deg, 1 In, Barbed, PVC, PK5 L0-16NK
- ELDON JAMES 1/4" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 L2-4WP
- ANDERSON Green Leaf 3/4 in. MPT X 1/2 in. D Barb Nylon Elbow CBEL3412BG1
- Eldon James Barbed Tube Fittings