Shop Alternate Products
This Product is Discontinued
Riten
Live Center, 3 1/2 In Pipe Nose, 5MT (Discontinued)
Mfr # 65355
Zoro # G3218932
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Large Bore
- Point Type Pipe Nose
- Morse Taper 5 MT
- Weight of Workpiece (Lb.) 1500
- Dimension A (In.) 3-1/2