Zoro Select
M2.5-0.45 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MSPD025200-100P1
Zoro # G3219395
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Slotted
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 25 PK 1PWU2
- ZORO SELECT #10-24 x 1-1/4 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.019.0125
- ZORO SELECT 1/4"-20 x 4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 10 PK U51320.025.0400
- ZORO SELECT M6-1.00 x 12 mm Slotted Cheese Machine Screw, Plain 316 Stainless Steel, 25 PK M55120.060.0012
- ZORO SELECT #8-32 x 1 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51862.016.0100
- ZORO SELECT #8-32 x 1-3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK U51122.016.0137
- ZORO SELECT #8-32 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK 0808RPPS
- ZORO SELECT #10-24 x 3 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel, 1000 PK 1048MCP
- ZORO SELECT #2-56 x 1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 5000 PK 0204ITP
- ZORO SELECT #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51320.019.0200
- MIDWEST FASTENER #6-32 x 1/2 in Slotted Oval Machine Screw, Plain Aluminum, 40 PK 61612
- Zoro Select Machine Screws