Merit
Qk Chang Dsc BU Pad, 2D, TS, TurnOnOff
Mfr # 08834160011
Zoro # G3219483
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 2 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 30,000 RPM
Explore More Products
- MERIT Disc Backup Pad, 3" Disc dia., 20,000 rpm 08834164113
- MERIT Type 1 QC Backup Pad 1 In. - Medium 08834164037
- MERIT Qk Chang Dsc Backup Pad, 3D, TP, SnapOnOff 08834160015
- MERIT Adhesive/PSA Dsc BU Pad, 3D 08834174101
- MERIT Qk Chang Dsc Backup Pad, 2D, TS 08834168539
- MERIT Qk Chang Dsc BU Pad, 1-1/2D, TS 08834164622
- MERIT Backup Pads3/4 In. Type 3 QC Backup Pad 08834164038
- MERIT Backup Pads3/4 In. Type 1 QC Backup Pad 08834164001
- MERIT Backup Pads5 In. Spiral Cool Backup Pad 08834195002
- MERIT Qk Chang Dsc Backup Pad, 2D, TR 08834164922
- DYNABRADE PAD NON-VAC URETHANE 6PSA SANDNG DB56107
- Merit Back Up Pads