Westward
Booster Cable, HD, 1 AWG, 16 Ft, Parrot Jaw
Mfr # 5RXF8
Zoro # G3219937
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 800A
- Application Commercial
- Includes Built-in Positive and Negative Identification
- Length 16 ft.
- Type Heavy Duty
Explore More Products
- WESTWARD Benchtop Battery Charger, Charging, Maintaining, For Batt. Volt.: 12 473X79
- WESTWARD Booster Cable, SD, 4 AWG, 16 Ft, 400 Amp 5RXF6
- WESTWARD Booster Cable, Heavy Duty, 12 ft. Cable 23PC95
- WESTWARD Heavy Duty Booster Cable Clamp, 800A, Red 23PC42
- WESTWARD Booster Cable, Heavy Duty, 20 ft. Cable 23PC97
- WESTWARD Charger, For 6/12/24V Battery, 12A Input 473X77
- BATTERY TENDER Battery Charger, Handheld Portable, 12VAC 022-0199-DL-WH
- WESTWARD Inverter, Aluminum, 600W 45NC48
- GROTE Primary Wire, 8 Gauge, Black 100 ft. Spool 87-4002
- GROTE Battery Cable, Red, 4 Ga, 50 ft. Spool 82-6713
- GROTE Jcase, Low Profile, Female Fuse, 25A 82-FMXLP-25A
- Westward Automotive Battery Equipment