Extract-All
Carbon Adsorbent Module, 24 In. W
Mfr # F-984-5A
Zoro # G3220061
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 24 x 8
- MERV 8
- Nominal Height 12 in
- Nominal Width 24 in
- Nominal Depth 8 in
Explore More Products
- EXTRACT-ALL Cell Filter, 12 In. W, 6 In. D, 12 In. H F-987-1
- EXTRACT-ALL HEPA Filter, For G2026267 F-984-3
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 RF-14-1
- EXTRACT-ALL Replacement Carbon RF-981-2C
- EXTRACT-ALL Replacement Carbon RF-987-4C
- EXTRACT-ALL Mini-Pleat Filter, For G0708270, G3047506 RF-400-2
- EXTRACT-ALL Disposable Carbon Filter, For G2424091, G1656051 RF-984-7
- EXTRACT-ALL Air Cleaner Filter, For G3220061 RF-984-6
- EXTRACT-ALL Air Scrubber Filter, MERV 8, 20x20x4 RF-400-PLEAT
- MCG AC POWER LINE PROTECTOR 15A AMP 120V-AC LINE FILTER 415 DIN
- EXTRACT-ALL HEPA Filter, 10x19x2", MERV 6, 6 pk. RF-981-6
- Extract-All Air Cleaner Filters