Solahd
DC Power Supply, 24VDC, 2.4A, 47-63Hz
Mfr # SLS24024T
Zoro # G3220253
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 100/120/220/230/240 V AC
- Phase - Electrical Single
- Output Voltage 24V DC
- Power Rating 57.6W
- Output Amps 2.4
Explore More Products
- SOLAHD DC Power Supply, 24-28VDC, 2.1A, 43-67Hz SDP224100T
- SOLAHD DC Power Supply, 5-6VDC, 5A, 47-63Hz SDP55100T
- SOLAHD DC to DC Converter, 24VDC, 1.3A SCD30S24DN
- SOLAHD Power Supply 24V, 240W, 10A SVL1024100
- SOLAHD DC Power Supply, 24VDC, 1.3A, 50/60Hz SCP30S24BDN
- SOLAHD DC Power Supply, 12-15VDC, 4.2-3.4A SDP315100T
- SOLAHD DC Power Supply, 24VDC, 7.2A, 47-63Hz SLS24072T
- SOLAHD DC Power Supply, 12-15VDC, 2/0.4A, 47-63Hz SLT122040412T
- SOLAHD DC Power Supply, 48VDC, 0.6A SCD30S48DN
- DINERGY DC Power Supply 11.4 to 14.5VDC MD240-12A-1CS
- SCHNEIDER ELECTRIC DC Power Supply, 24VDC, 10A, 50/60Hz ABL8RPS24100
- Solahd Power Systems