Westward
A 3-7/8" HSS Black Oxide 118 Deg. Jobber Length Drill Bit
Mfr # 2UFR5
Zoro # G3220637
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Explore More Products
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE1
- WESTWARD 4-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDE0
- WESTWARD 3-7/8" HSS 135 Deg. Jobber Length Drill Bit 5XL77
- WESTWARD 7/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDF9
- WESTWARD #54 1-7/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFN9
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit 6PRA8
- WESTWARD Aircraft Drill, 1/16x12 In, HSS, Blk Oxide 5TVK3
- WESTWARD 11/32" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX10
- WESTWARD #35 Carbide TiN 118 Deg. Jobber Length Drill Bit 5VPH2
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 3/16 C68008
- SUPER TOOL 7.50mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 7.5mm 301075
- Westward Drill Bits