Jacobs

643 Drill Sleeve Outside 4MT/Inside 3MT


$21.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Inside Morse Taper 3
  • Outside Morse Taper 4
  • Overall Length (In.) 5.5 in
  • Overall Length (mm) 140
  • Overall Length 5 1/2 in
See all product information