Weiler
Wire Wheel Wire Brush, Arbor, 3", 3/8" W
Mfr # 97551
Zoro # G3221285
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 1/2 in to 3/8 in
- Grit 120
- Arbor Hole 1/2"
Explore More Products
- WEILER Twist Wire Wheel Wire Brush, Threaded Arbor 94252
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.026" 97806
- WEILER 1-1/2" Wire Radial Wheel, .008" Steel Fill, 1/4" Stem 17951
- WEILER Twist Wire Wheel Wire Brush, Arbor, 8" 94022
- WEILER Roughneck 7" Polyflex Encapsulated Brush, .020", 5/8"-11 UNC 35600
- WEILER 6" Narrow Face Crimped Wire Wheel, .006" Fill, 5/8"-1/2" Arbor Hole 1675
- WEILER Wheel Brush, 10 in Brush dia, 1/2 in Face W, 1-1/4 in Arbor Hole, Cable Twist Knot Filament/Wire Typ 08879
- WEILER 6 in CABLE TWIST KNOT WIRE WHEEL, .023 in 08568
- WEILER 14" Crimped Filament Nylox Wheel, .040/80SC Fill, 5-1/4" Arbor Hole 83950
- WEILER Burr-Rx 4" Narrow Face Wheel, .055/80CG Crimped Fill, 5/8"-1/2" 31290
- ZORO SELECT Wire Wheel Brush, 0.0118" dia. Wire 66252838761
- Weiler Wire Wheel Brushes