Vermont Gage
Go/No Go Plug Gage Assy, 7/16-28 UNEF 2B
Mfr # 301138540
Zoro # G3221312
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 3/4"; NoGo: 3/8"
Explore More Products
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size 401107010
- VERMONT GAGE Plug Gage, No Go Type, 0.1990 in. dia. 141219900
- VERMONT GAGE Pipe Thread Plug, 1-1/2"-11.5 Size 411104030
- VERMONT GAGE Taperlock Thread Plug Gage, #2-56 Size 301105010
- VERMONT GAGE Plug Gage, UNC, Light Blue, 10"-24 Thread 321120040
- VERMONT GAGE Go/No Go Plug Gage Assy, #10-32 UNF 2B 301121040
- VERMONT GAGE Plug Gage, Tool Steel, 0.6900 in. dia. 141169000
- VERMONT GAGE Plug Gage, Go Type, Class X, 0.4834in. dia. 141148340
- VERMONT GAGE Plug Gage, Tool Steel, 0.6607 in. dia. 141266070
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set 4101-0208
- VERMONT GAGE Plug Gage Assembly, 2in.L, 0.9981 in. dia. 141299810
- Vermont Gage Plug Gauges