Zoro Select
Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 9/32 in L, Steel Body, 100 PK
Mfr # 1HBP2
Zoro # G3221346
$8.79
14% off
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Steel
- Fastener Finish Zinc Plated
- Grip Range 0.192 in - 0.223 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 3/32 in L, Steel Body, 100 PK TSC0603-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 5/16 in L, Steel Body, 100 PK 1HBT3
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK TSC0608-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Steel Body, 100 PK TSC0812-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 100 PK TAC0814-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 100 PK TFC0608-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 7/16 in L, Steel Body, 100 PK 1HBR8
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Steel Body, 100 PK TSC1206.2-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Stainless Steel Body, 100 PK TFC0406-100
- IMPERIAL SUPPLIES Tubular Rivet, 1/4" Dia., 1-1/4" L, Steel Body, 100 PK 29XL44
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Stainless Steel Body, 50 PK TFC1206.0-50
- Zoro Select Tubular Rivets