Te-Co
Plunger, Spring W/Out Lock, 1/2-13, PK5
Mfr # 53406X
Zoro # G3222073
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Without Locking Element
- Thread Size 1/2"-13
- Body Width (In.) 0.500
- Function Used In Applications When Higher End Forces Are Needed, Often Used To Raise or Eject Parts
- Material 303 Stainless Steel
Explore More Products
- TE-CO Spring Plunger, Blk Oxd, 5/16-18x1 L, PK5 5210401
- TE-CO Plunger, Hand, Steel, Zinc, 5/8-11, 3.05, PK2 54308
- TE-CO Plunger, Spring, SS, 3/8-16, 1-1/8, PK5 53209
- TE-CO Plunger, Hand, Steel, Zinc, 3/8-16, 1.68, PK2 54415
- TE-CO Plunger, Spring, SS, 3/8-16, 5/8, PK5 53405
- TE-CO Plunger, Spring, Steel, Zinc, 5/16-18, PK5 52604
- TE-CO Plunger, Spring W/Out Lock, #6-32, 3/8, PK5 53408X
- TE-CO Hex Nose Plgr, Stl 3/4"-10, PK2 57206
- TE-CO Spring Plunger w/o Locking, 5/8-11, PK5 53226X01
- TE-CO Plungr, Stl, 1-7/64inL, M12x1.75,225 lb, PK5 6370401
- TE-CO Plunger, Spring W/Out Lock, 3/4-10, PK2 52210X
- Te-Co Spring Plungers