E-Z Lok
Press Insert, #10-32 Int Thrd Sz, 3/8 in L, 17/64 in Dia., Brass, Plain, 50 PK
Mfr # 270-332-BR
Zoro # G3222694
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/8 in
- Thread Direction Right Hand
- Material Brass
- Material Grade/Class C3604
- Finish Plain
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 3/8 in L, 13/64 in Dia., Brass, Plain, 50 PK 270-006-BR
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass 260-4-RS
- E-Z LOK Press Insert, #8-32 Int Thrd Sz, 1/4 in L, Brass 240-008-BR.250
- E-Z LOK Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Brass, 25 PK 260-4-BR
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 5/32 in L, 9/64 in Dia., 18-8 Stainless Steel, Plain, 25 PK 260-002CR
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Brass 240-332-BR
- E-Z LOK Press Insert, 5/16"-18 Int Thrd Sz, 0.563 in L, Brass 240-5-BR
- E-Z LOK Press Insert, #0-80 Int Thrd Sz, 0.13 in L, Brass, 25 PK 240-000-BR
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.375 in L, Stainless Steel, 5 PK 260-332-CR
- E-Z LOK Press Insert, #2-56 Int Thrd Sz, 0.156 in L, Brass 240-002-BR
- E-Z LOK Press Insert, #10-32 Int Thrd Sz, 0.38 in L, Brass, 25 PK 260-332-RS
- E-Z Lok Press Inserts