Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Nut, #4-40, 6/6, Plain, 3/32 in Ht, 25 PK (Discontinued)
Mfr # 0400440HNB
Zoro # G3223464
This Product is Discontinued
Key Features
- Thread Size #4-40
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 3/32 in