Shop Alternate Products
This Product is Discontinued
Thogus
Reducing Tee, 1/2 x 1/2 x 1/4 In, 303 SS (Discontinued)
Mfr # TPC7097-5-G
Zoro # G3223595
This Product is Discontinued
Key Features
- Tube Fitting Material 303 Stainless Steel
- Specific Fitting Shape Reducing Tee
- Barb Size 1/2 in x 1/2 in x 1/4 in
- Fitting Connection Type Barbed
- Tube Size 1/2 in x 1/2 in x 1/4 in