Parker
3/8" x 5/8" Compression Brass Union 10PK
Mfr # 62C-10-6
Zoro # G3223823
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Compression
- Tube Size 3/8 in x 5/8 in
- Pipe Fitting Connection Type Compression
Explore More Products
- PARKER 1/4" Compression Buna N Sleeve 10PK 60VL-4
- PARKER 3/4" Compression Brass Back Ferrule 12BF12-B
- PARKER 1/2" Compression Union Tee P8TU8
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 60P-8
- PARKER 1/4" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK 269C-4-2
- PARKER 1/4" Compression 316 SS Union 4 HBU-SS
- PARKER TUBE FERRULE 4MM X 2.7MM 0127 04 27
- PARKER MALE CONNECTOR 68CA-2-1
- PARKER MALE STUD FIT'G 22MMX3/4'' BSPT 0105 22 27
- PARKER Elbow, 90, Zinc Steel, CompxM, 1/2Inx3/8In 8 CBU-S
- PARKER Tube Support, Nylon, Comp, 1/2In N8TS6
- Parker Compression Tube Fittings