Merit
Quick Change Disc, Zirc AlO, 1in, 60G, TR
Mfr # 08834167096
Zoro # G3223902
$0.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1"
- Attaching System TR (Type III)
- Grit 60
- Grade Coarse
- Abrasive Material Zirconia Alumina
Explore More Products
- MERIT Non-Woven Discs3 In. Buffing Disc Type 08834166398
- MERIT Quick Change Disc, 2inDia, V Fine, 240Grit 08834166405
- MERIT Quick Change Sand Disc, 2In, 240G, TS, PK100 69957399647
- MERIT Quick Change Sand Disc, 2In, 120G, TS, PK100 69957399644
- MERIT Qk Change Disc, AlO, 1-1/2in, 60G, TR, PK100 69957399697
- MERIT Quick Change Disc, 3In, 60 Grit, TP, PK50 69957399789
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TP, PK100 08834167023
- MERIT CoatedQuickChangeDiscs1-1/2" Zirc PlusTy 08834167104
- MERIT Slotted Discs1-3/4 In. Overlap8 mm - 32 08834184042
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TR 59361
- 3M CUBITRON Quick Change Disc, 2 in. 7000118431
- Merit Quick Change Discs