Shop Alternate Products
This Product is Discontinued
Westward
1/4" Drive, 3/16" 6 pt. SAE Socket, 6 Points (Discontinued)
Mfr # 5MV65
Zoro # G3224112
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1-31/32"