Zoro Select
U-Drive Screw, Round, Plain 18-8 Stainless Steel, 7/64 in Head Ht, 1/8 in Lg, 500 PK
Mfr # UDIX0-60012-500P
Zoro # G3224645
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fastener Length 1/8 in
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Material Stainless Steel
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 3/4 in Lg, 5 PK WFTSSS20
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg Z2370
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 9 mm Lg, 5 PK RMM3473-SS
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK 1-CDG-10-17-
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 in Lg, 25 PK TSI0250100P0-025P
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1/2 in Lg, 25 PK 1-CDG-02-17-
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 10 mm Lg WS6S080100-001P1
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 7/64 in Head Ht, 3/16 in Lg, 500 PK UDIX0-60018-500P
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Plain Iron, 1 in Head Ht, 2 in Lg, 25 PK 1-EFR-02-M7-
- ZORO SELECT Thumb Screw, M3-0.50 Thread Size, Rounded Wing, Zinc Plated Iron, 8 mm Head Ht, 6 mm Lg WS6S030060-001P1
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 20 mm Lg WS6X05020-001P1
- Zoro Select Thumb Screws