Ken-Tool
Tire Inflation Cage, 3-Bar, 26 In
Mfr # 36006
Zoro # G3224751
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$662.99
Key Features
- Promotion Restriction Not eligible for promotion
- Application Mandatory For Any Shop Working With Tubless And Multi-Pieces Rims
- Base Width x Length (In.) 26 x 22 in
- Unit Weight (Lbs.) 134 lb
- Height (In.) 43 1/2 in
Explore More Products
- KEN-TOOL Tire Inflation Cage, 5-Bar T110
- KEN-TOOL Tire Inflation Cage, Passenger and Truck 36003
- KEN-TOOL EURO STYLE TIRE BEAD LUBE BRUSH KT30512
- KEN-TOOL T46A 36" TIRE IRON KT34747
- KEN-TOOL T44 TRUCK/HEAVY DUTY TIRE IRON KT39808
- KEN-TOOL T43C TRUCK/HD TIRE IRON KT39806
- KEN-TOOL TIRE SPOON (T38) KT33238
- KEN-TOOL T45HD HD TUBELESS TIRE IRON KT34647
- KEN-TOOL TIRE CAGE KT36006
- ESCO/EQUIPMENT SUPPLY CO Balancing Beads Truck Tire, 10oz Bag, PK24 20463C
- DILL Air Guage Checking Station, 21 X 11 In. 8500/DILL
- Ken-Tool Tire Inflation Kits