Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Swivel Stud, 5/8-11, 2in Base (Discontinued)
Mfr # BSNYLC28
Zoro # G3225241
This Product is Discontinued
Key Features
- Height 9-1/8"
- Load Capacity 4000 lb.
- Thread Size 5/8-11
- Leveling Mount Type Swiveling Stud
- Base Dia. 2"