- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Stem Casters
- /
- Swivel Stem Cstr w/Totl Lock, 3 in, 165 lb
Shop Alternate Products
This Product is Discontinued
Zoro Select
Swivel Stem Cstr w/Totl Lock, 3 in, 165 lb (Discontinued)
Mfr # SS03AMP125TLGR09
Zoro # G3225677
This Product is Discontinued
Key Features
- Caster Stem Type Round
- Wheel Width 1 1/4 in
- Load Rating 165 lb.
- Load Rating Range 0 to 299 lb
- Wheel/Tread Material Thermoplastic Rubber
Customers Also Purchased
- Brand Zoro Select
-
MFR #
SS03AMP125TLGR09
-
Zoro #
G3225677
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Stem Length | 2-3/16" |
Stem Dia. | 27/32" |
Overall Height | 4-5/16" |
Wheel Dia. | 3 in |
Details
Item | Stem Caster |
Caster Stem Type | Round |
Load Rating | 165 lb. |
Load Rating Range | 0 to 299 lb |
Wheel/Tread Material | Thermoplastic Rubber |
Application | Food Service, Case Carts, Utility Carts, Medical Equipment, Institutional Equipment, Laboratory Equipment, Animal Cages, Pharmecutical Equipment |
Non-Marking | Yes |
Caster Brake Type | Total Lock Brake |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Thermoplastic Rubber |
Caster Load Rating Range | Light-Duty |
Caster Temp. Range | -45 Degrees to 180 Degrees F |
Caster Core Material | Polyolefin |
Core Color | Gray |
Caster Swivel Lock Type | Total Lock |
Caster Sub-Type | Swivel |
Wheel Color | Green |
Caster Raceway | Double Ball |
Caster Brake Included | Yes |
Caster Wheel Bearings | Ball |
Caster Temp. Range Available | Yes |
Caster Product Group | Swivel Caster with Total Lock |
Features | Anti-Microbial Wheel |
Frame Finish | Stainless Steel |
Includes | Thread Guards |
Operating Temperature Range | -45 Degrees to 180 Degrees F |
Swivel Raceway Type | Double Ball |
Wheel Core Material | Polyolefin |
Swivel Lock Type | Total Lock |
Caster Mounting Type | Stem |
Description
Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 1/4 in Wheel Width, Thermoplastic Rubber Wheel/Tread Material, Round, Stainless Steel Frame Finish, Yes Non-Marking, 1 Number of Wheels