American Standard

Inlet Spud, Toilet 1 1/2"


$17.50
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand American Standard
  • Material Brass and Rubber
  • Type Inlet/Outlet Spud
  • Size 1-1/2"
  • Material of Construction Durable Brass
See all product information