Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 3/4 in Shaft Dia, 100 PK
Mfr # SH-75ST ZD
Zoro # G3226167
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- Fits Shaft Diameter 3/4 in
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-3/8 in Shaft Dia, 10 PK SH-237ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/32 in Shaft Dia, 100 PK SE-21ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel 1/2 in Shaft Dia, 10 PK CM-50SJ
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/8 in Shaft Dia, 10 PK SH-212ST ZD
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 1.969 in Shaft Dia SH-196
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK E-87ST ZD
- ROTOR CLIP External Retaining Ring, Steel 35 mm Shaft Dia, 10 PK DSI-35ST PD
- ROTOR CLIP External Push-On Retaining Ring, Steel Zinc Yellow Finish, 1/2 in Shaft Dia TX-050-ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 0.625 in Shaft Dia E-062-ZD
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK E-62SS
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1-1/2 in Shaft Dia, 20 PK 70676
- Rotor Clip External Retaining Rings