Justrite
Acid Safety Cabinet, 60", H, 42", W
Mfr # 24150
Zoro # G3227637
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,957.99
Key Features
- Capacity (36) 2.5L Bottles
- Color Blue
- Width 42 in
- Depth 17 7/8 in
- Height 60 in
Replacement Parts
Explore More Products
- JUSTRITE Corrosive Safety Cabinet, 65" H, Steel 892202
- JUSTRITE Haz Material Safety Cabinet, 90 Gal, Blue 869028
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 6 896000
- JUSTRITE Flammable Cabinet, 90 gal., Gray 899003
- JUSTRITE Corrosive Cabinet, 30.1L Bottles, 35" H 24180
- JUSTRITE Corrosive Safety Cabinet, 43", W, Blue 894522
- JUSTRITE Cabinet, 23 gal, Flammable, Silver 883604
- JUSTRITE E, CABINET, FLAM U/C 22G, SC WHT 1970XWHTE
- JUSTRITE Flammable Safety Cabinet, 45 Gal., Yellow 8945208
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow, Capacity: 55 gal HAZ2610X
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. 1030S-50
- Justrite Safety Cabinets