Shop Alternate Products
This Product is Discontinued
Zoro Select
Yoke End, Steel, Plain, 1/2"-20 Thrd Sz (Discontinued)
Mfr # 19925 4
Zoro # G3228486
This Product is Discontinued
Key Features
- Material Steel
- Finish Plain
- Thread Size 1/2"-20
- Dimension K 15/16 in
- Dimension B 13/16 in