Crydom
Solid State Relay, 90 to 280VAC, 75A
Mfr # A2475
Zoro # G3228531
Free Shipping & Returns
$93.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input or Control Voltage 90 to 280V AC
- Output or Controlled Voltage Range 24 to 280V AC
- Max. Output Amps w/Heat Sink 75 A
- Heat Sink Not Included
- Switch Type SCR
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 25A HD4825
- CRYDOM Solid State Relay, 4 to 32VDC, 65A CMRD4865-10
- CRYDOM Proportional Controller, 40A, 480V Input RPC4840
- CRYDOM Solid State Relay, 4 to 32VDC, 90A HD4890
- CRYDOM Solid State Relay, 18 to 36VAC, 25A A2425E
- CRYDOM Proportional Controller, 25A, 120V Input RPC1225
- CRYDOM Solid State Relays - Industrial Mount 10A/240Vac Ac In 3/16 In 1/4 Out 84134905
- CRYDOM Ssr Contactor 3-Phase Reversing Din Rail Mount DRC3R40B400
- CRYDOM Ssr Contactor 3-Phase Motor Reversing Din Rail DRA3R48D2
- CRYDOM Solid State Relay, 4 to 32VDC, 12A DR24D12R
- SIEMENS Solid-state contactor 1-phase 3RF2 AC 51 3RF2310-1AA04
- Crydom Electrical Relays