Shop Alternate Products
This Product is Discontinued
3M
Breakout Boot, 4 Outlet, 3.3In L (Discontinued)
Mfr # HDBB-410-1-250
Zoro # G3228863
This Product is Discontinued
Key Features
- Color Black
- Number of Outlets 4
- Shrink Tubing Material Polyolefin
- Cable End I.D. Before Shrinking 1.25 in
- Cable End I.D. After Shrinking 0.80 in