Channellock
6 1/4 in Wire Stripper 10 to 20 AWG
Mfr # 958
Zoro # G3230516
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Overall Length 6 1/4 in
- Features Wire Stripper and Cutter, Cuts and strips 10-20-AWG
- Application Cutting, Stripping
- Number of Pieces 1
Explore More Products
- CHANNELLOCK Welding Pliers, 9 In. 360CB
- CHANNELLOCK PLIER Wire Stripping 7" CL957
- CHANNELLOCK PLIER WIRE STRIPPER/CRIMPER 8.5" CL959
- CHANNELLOCK PLIER WIRE STRIPPER 6" CL958
- CHANNELLOCK Channellock® 909 9-1/2" Tapered Nose Crimping Plier 909
- CHANNELLOCK 8 1/4 in Wire Stripper 22 to 10 AWG 908
- CHANNELLOCK PLIER WIRE STRIPPER TOOL 8-1/4" CL908
- CHANNELLOCK Channellock CNL-909 The Crimper - Crimping Tool CNL-909
- CHANNELLOCK Channellock 140-357-BULK 7 Inch Nipper 140-357-BULK
- IRWIN IRWIN INDUSTRIAL TOOL 6 in. Wire Stripper-Cutter with ProTouch Grips VG2078316
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" D228-8TT
- Channellock Wire Strippers & Crimpers