Hose Master
1/2" Dia x 24" L 316 SS Flexible Metal Hose
Mfr # GZ050SM240
Zoro # G3230543
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/2 in
- Hose Length 24 in
- Max. Working Pressure @ 70 F 1,186 psi
- Fitting Size 1/2 in x 1/2 in
- Fitting Type MNPT x MNPT
Explore More Products
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose GZ025SM360
- HOSE MASTER 1" Dia x 12" L SS Flexible Metal Hose G100SM120
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose GM200SHMU180
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose G075CM360
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose G125SM180
- HOSE MASTER 3/4" Dia x 24" L SS Flexible Metal Hose G075CM240
- HOSE MASTER 4" Dia x 144" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0400-12AMM
- HOSE MASTER 3" Dia x 18" L 316 SS Flexible Metal Hose GZ300SM180
- HOSE MASTER 3/4" Dia x 18" L SS Flexible Metal Hose G075SMU180
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 36in.L 16PL-CA11-0360-11C-38C
- HOSE MASTER 2" Dia x 10-1/2" L SS Flexible Metal Hose G200CM105
- Hose Master Supply Lines