Tanis
Strip Brush, 36 In L, Overall Trim 2 In
Mfr # 1VKT5
Zoro # G3230726
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Height (In.) 5/16
- Bristle Material Nylon
- Backing Width (In.) 5/16
- Brush Length (In.) 2
- Brush Length 36 in
Explore More Products
- TANIS Stapled Set Strip Brush, PVC, Length 36 In RPVC213036
- TANIS Strip Brush, 36 In L, Overall Trim 2 In MB700236
- TANIS Strip Brush, 72 In L, Overall Trim 6 In MB701672
- TANIS Adjustable Conveyor Brush, .030 In Nylon CB4030
- TANIS Strip Brush, 5/16W, 48 In L, Trim 6 In, PK10 MB701748
- TANIS Strip Brush, 72 In L, Overall Trim 1 In MB409072
- TANIS Strip Brush, 5/16W, 84 In L, Trim 2 In, PK10 MB740484
- TANIS Strip Brush, 5/16W, 48 In L, Trim 8 In, PK10 MB703848
- TANIS Strip Brush, 1/8 W, 48 In L, Trim 1 In, PK10 MB250248
- TANIS Strip Brush, 5/16W, 24 In L, Trim 2 In, PK10 MB700424
- TANIS Strip Brush Holder, Overall Length 72 In AH700472CF
- Tanis Conveyor Brushes