Shop Alternate Products
This Product is Discontinued
Download CAD Files
Te-Co
Heavy Hex Nut, 1/4"-20, High Grade Alloy Steel, Grade 2H, Black Oxide, 15/64 in Ht (Discontinued)
Mfr # 42101
Zoro # G3230857
This Product is Discontinued
Key Features
- Thread Size 1/4"-20
- Material High Grade Alloy Steel
- Material Grade/Class Grade 2H
- Finish Black Oxide
- Hex Height 15/64 in