Shop Alternate Products
This Product is Discontinued
Weiler
Arbor Mount Flap Disc, 7in, 36, ExtraCoarse (Discontinued)
Mfr # 96340
Zoro # G3230875
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 7"
- Disc Type Type 29
- Grade Extra Coarse
- Grit 36