Vermont Gage
Pin Gage Set, Minus, 5.00-9.98mm, Black
Mfr # 902200300
Zoro # G3230911
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 5.00mm to 9.98mm
- Grade Class ZZ
- Measuring Range (In.) 5.00mm-9.98mm
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 5.00-9.98mm, Black 902100300
- VERMONT GAGE Pin Gage, Plus, 0.063 In, Black 911106300
- VERMONT GAGE Pin Gage, Minus, 0.330 In, Black 911233000
- VERMONT GAGE Pin Gage, Minus, 0.467 In, Black 911246700
- VERMONT GAGE Pin Gage, Minus, 0.355 In, Black 911235500
- VERMONT GAGE Pin Gage, Plus, 0.099 In, Black 911109900
- VERMONT GAGE Pin Gage, Minus, 0.498 In, Black 911249800
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 21.16mm 112121160
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 22.37mm 112322370
- MITUTOYO Gage Block, Rect, Steel, 0.250 In, ASME 0 611212-531
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block 3402-0007
- Vermont Gage Precision Gauges & Accessories