Dayton
Pillow Block, 1.000 In Bore, 2.625 In L
Mfr # 2CNN8
Zoro # G3231216
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Stainless Steel/Polymer Cage
- Type Open Pillow Block
- Overall Height (In.) 1 15/16 in
- Dimension F 1.75 in
Explore More Products
- DAYTON Pillow Block, 2.000 In Bore, 10.000 In L 2CNR8
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L 2CNN3
- DAYTON Pillow Block, 1.500 In Bore, 4.000 In L 2CNN5
- DAYTON Pillow Block, 1.250 In Bore, 3.625 In L 2CNN4
- DAYTON Pillow Block, 1.500 In Bore, 3.750 In L 2CNP2
- DAYTON Pillow Block, 0.750 In Bore, 1.875 In L 2CNN7
- DAYTON Pillow Block, 1.000 In Bore, 6.000 In L 2CNR3
- DAYTON Pillow Block, 1.250 In Bore, 7.500 In L 2CNR6
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L 2CNL8
- 80/20 Linear Bearing, 65.1 mm W, 160 mm L 40-6516
- THOMSON Pillow Block Brg, Bore.750 In, 6 In L SSUTWNO12
- Dayton Mounted Linear Bearings