Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, 6 pt. Metric Socket, 6 Points (Discontinued)
Mfr # J5421MH
Zoro # G3232607
This Product is Discontinued
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1-7/16"
- Material Alloy Steel