Shop Alternate Products
This Product is Discontinued
Westward
Tool Case Pallets, 18 In L, 38 Pockets (Discontinued)
Mfr # 2WLL2
Zoro # G3234262
This Product is Discontinued
Key Features
- Type Pocket
- Length 18"
- Width 13-3/4
- Material Carton Board
- Finish Nylon