Ntn
Taper Roller Bearing Cup, OD 4.813 In
Mfr # HM212011
Zoro # G3234314
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 6 in
- Cup Width 1.17 in
- Bearing Width (In.) 1.5625 in
- Max. House Fillet Radius (In.) 0.13 in
- Max. Housing Shoulder Dia. (In.) 5.669 in
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-33206 33206
- NTN NTN 17244, Tapered Roller Bearing Cup Single Cup 24409 In Od X 05625 In W Case Carburized Steel 17244
- NTN Taper Roller Bearing Cup, 1 3/4in Bore L44610
- NTN Tapered Roller Bearing Assy., 4T-30205 30205
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W HM903247
- NTN Tapered Roller Brg Cup - Single Cup; 3.3465 In Od X 0.5313 In W; Case Carburized Steel 18720
- NTN Cone & Cup - 75 MM Id X 160 MM Od X 58 MM W; Single Row; Through Hardened Steel 32315V
- NTN Tapered Roller Bearing Assy., 2.75 in LM249747NW/LM249#01
- NTN Tapered Roller Bearing Assy., 0.905 4T-JLM506849/JLM#02
- BOWER Tapered Roller Bearing Cup - Single Cup; 8.5 In Od X 1.375 In W; Case Carburized Steel 74850
- TIMKEN TRB Single Cup <4 OD, 3331-2 3331-2
- Ntn Roller Bearings