Powerdrive

GearbeltPulley, XL, 44 Grooves


$18.05
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gearbelt Series - Timing Belts XL
  • Number of Grooves - Timing Belt Pulleys 44
  • Bore Dia. - Timing Belt Pulleys 5/16 in
  • Pitch Dia. - Timing Belt Pulleys 2.801 in
  • Outside Dia. - Timing Belt Pulleys 2.781 in
See all product information