Air Handler
36"x260 ft. Paint Collector Filter Roll, Fiberglass
Mfr # 6C526
Zoro # G3234691
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Common Applications Paint Collection
- Nominal Filter Size 36 in x 260 ft x 3 in
- Media Material Fiberglass
- Surface Tackifier No
- Performance Rating MERV 5
Explore More Products
- AIR HANDLER 25-1/2"x90 ft. Paint Collector Filter Roll, Polyester 2EKK4
- AIR HANDLER 60"x90 ft. Paint Collector Filter Roll, Polyester 2EKK9
- AIR HANDLER Paint Collector Filter Pad, 20x25x2", 50 pk. 2W002
- AIR HANDLER Paint Collector Filter Pad, 20x25x1", 50 pk. 6W752
- AIR HANDLER Air Filter Pad, Nominal Filter Size 20 in x 20 in x 2 in, Green/White, Fiberglass, 50 Pack 2W001
- AIR HANDLER Paint Collector Filter Pad, 20x25x2" 2JRY8
- AIR HANDLER 45"x6 ft. Paint Collector Filter Roll, Paper 54FF13
- AIR HANDLER 24"x300 ft. Paint Collector Filter Roll, Fiberglass 2DXR9
- AIR HANDLER Paint Collector Filter Pad, 18x18x1" 6GKN7
- AIR HANDLER Paint Collector Filter Pad, 20x20x1", 50 pk. 6W747
- AIR HANDLER 25-1/2"x260 ft. Paint Collector Filter Roll, Fiberglass 6B844
- Air Handler Paint Collector Filters