Tsubaki
Sprocket , 50 Chain Size, 35 # of Teeth
Mfr # 50SDS35
Zoro # G3235154
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 35
- Outside Dia. 7.32 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Sprocket , 50 Chain Size, 60 # of Teeth 50A60
- TSUBAKI Sprocket Chain Rlr P Dbl 1In 15.17In, 2062B30 2062B30
- TSUBAKI Sprocket , 50 Chain Size, 48 # of Teeth 50BTL48
- TSUBAKI Sprocket , 40 Chain Size, 5/8 Bore Dia., 17 # of Teeth 40B17
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth 60SH14
- TSUBAKI Sprocket , 50 Chain Size, 5/8 Bore Dia., 17 # of Teeth 50B17
- TSUBAKI Sprocket Chain Rlr P Sgl 6.914In 80-2 20, D80BTL20 D80BTL20
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 15.17In, 120A30 120A30
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 36.24In, 80A112 80A112
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth 40B12
- CONCENTRIC INTERNATIONAL Sprocket 50 Chain Size, 27 Teeth 133622
- Tsubaki Chain Sprockets