Zoro Select
External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/2 in Shaft Dia, 5 PK
Mfr # WSM-150-S02
Zoro # G3235547
$14.00
13% off
$12.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Fits Groove Diameter 1.406"
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-3/8 in Shaft Dia, 5 PK WSM-137-S02
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 5 PK CG-125SJ
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/8 in Shaft Dia, 5 PK WSM-112-S02
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-1/4 in Shaft Dia, 25 PK U36000.125.0001
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK WSM-200
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 1/8 in Shaft Dia, 100 PK E-12SS
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK WSM-62-S02
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia, 100 PK 250REXBP
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/16 in Shaft Dia, 5 PK SH-106SS
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 5/16 in Shaft Dia, 5 PK X1E-CON-SNA-RIG-0313x5
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK DE-8SA
- Zoro Select External Retaining Rings