- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Exhaust and Supply Fan Accessories
- /
- In-Line Cabinet Ventilator, 412 CFM, 115 V
Dayton
In-Line Cabinet Ventilator, 412 CFM, 115 V
Mfr # 3DPF2
Zoro # G3235854
Free Shipping & Returns
$420.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 412
- Sones @ 0.000-In. SP @ 5 Ft. 2.1
- Voltage 115V AC
- Full Load Amps 1.33
Customers Also Purchased
- Brand Dayton
-
MFR #
3DPF2
-
Zoro #
G3235854
- UPC # 190735281772
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 11 1/4 in |
Housing Width | 11 7/8 in |
Dimension A | 14 in |
Dimension D | 8 in |
Housing Length | 14 in |
Inlet Width | 12 7/8 in |
Discharge Height | 8 in |
Discharge Width | 8 in |
Dimension B | 11 7/8 in |
Dimension E | 8 in |
Dimension F | 12 7/8 in |
Inlet Height | 10 in |
Overall Height | 11 1/4 in |
Overall Width | 11 7/8 in |
Profile Height Family | High |
Duct Height | 8 in |
Profile Width Family | Single-Wide |
Overall Depth | 14 in |
Duct Width | 8 in |
Overall Dimensions H x W x D | 11 1/4 in x 11 7/8 in 14 in |
Duct Diameter | Not Applicable |
Duct H x W | 8 in x 8 in |
Details
Item | In-Line Ceiling Exhaust Fan |
Singlewide / Doublewide | Singlewide |
CFM @ 0.000-In. SP | 412 |
Sones @ 0.000-In. SP @ 5 Ft. | 2.1 |
Voltage | 115V AC |
Full Load Amps | 1.33 |
Mounting Position | Horizontal or Vertical |
Speed Control | 48C172 |
CFM @ 0.200-In. SP | 390 |
Wheel Material | Polypropylene |
CFM @ 0.125-In. SP | 397 |
Motor Enclosure | Open Dripproof |
Max. Inlet Temp. | 104 Degrees F |
Housing Material | Steel |
For Use With | General Ventilation Applications |
CFM @ 0.500-In. SP | 339 |
Sones @ 0.125-In. SP @ 5 Ft. | 2.0 |
Standards | AMCA, UL/cUL |
Sones @ 0.250-In. SP @ 5 Ft. | 2.4 |
CFM @ 0.100-In. SP | 400 |
Motor Type | Permanent Split Capacitor |
Hz | 60 |
CFM @ 0.750-In. SP | 309 |
Motor Insulation | Class B |
Includes | Backdraft Damper, Mounting Brackets |
Number of Speeds | 1 |
Insulated | Yes |
Recommended Accessories | 48C172, 6WZP3 |
CFM @ 0.250-In. SP | 382 |
CFM @ 0.625-In. SP | 324 |
Motor RPM | 1350 |
CFM @ 0.375-In. SP | 363 |
Phase | 1 |
Watts | 144 W |
Sones @ 0.100-In. SP @ 5 Ft. | 2.0 |
Exhaust Airflow @ 0.100 in SP | 400 cfm |
Mounting Orientation | Horizontal, Vertical |
Noise Level @ 0.000 in SP @ 5 ft | 2.1 sones |
Exhaust Airflow @ 0.000 in SP | 412 cfm |
Motor Speed | 1,350 RPM |
Noise Level @ 0.250 in SP @ 5 ft | 2.4 sones |
Blower Wheel Material | Polypropylene |
Housing Finish | Galvanized |
Duct Shape | Square |
Frequency | 60 Hz |
Includes Grill | No |
Maximum Inlet Temperature | 104 Degrees F |
Exhaust Airflow @ 0.200 in SP | 390 cfm |
Lighted | Without Light |
Blower Wheel Curve | Backward |
Noise Level @ 0.100 in SP @ 5 ft | 2 sones |
Maximum Airflow | 412 cfm |
Maximum Noise Level | 4.6 sones |
Noise Level @ 0.125 in SP @ 5 ft | 2 sones |
Exhaust Airflow @ 0.250 in SP | 382 cfm |
Nameplate Voltage | 115V AC |
Heater | Without Heater |
Full Load Current | 1.3 A |
Vent Design | Ducted |
Sensor Type | None |
Discharge Direction | Horizontal/Vertical |
Wattage | 144 W |
Nominal Voltage | 115V AC - Single Phase |
Motor Output Power | 161 W |
Fan Wattage | 144 W |
Exhaust Airflow @ 0.100 in SP - Range | 250 to 499 cfm |
Airflow @ 0.000 in. SP - Range | 0 to 999 cfm |
Mounting | Fixed Mounting Brackets |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 400 cfm, Exhaust Airflow @ 0.200 in SP 390 cfm, Exhaust Airflow @ 0.250 in SP 382 cfm, Noise Level @ 0.100 in SP @ 5 ft 2 sones, Fan Wattage 144 W, Frequency 60 Hz, Full Load Current 1.3 A, Housing Material Steel, Motor Output Power 161 W, Motor Type Permanent Split Capacitor
- This item has been restricted from sale in the following states: NJ
Replacement Parts
On page
1 of 1
Explore More Products
- DAYTON Weather Hood, 60 In, Galvanized Steel 1WBW6
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V 1AHB6
- DAYTON Exhaust Fan, 18 In, 2627 CFM 10D957
- DAYTON Exhaust Fan, 20 In, Hazardous Location 10E002
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W 1WBT8
- DAYTON Exhaust Fan, 20 In, 3745 CFM 10D967
- DAYTON Intake Guard, 14 In. 16D547
- DAYTON Cabinet Supply Fan, 36 In, 208-230/460 V 1AJA9
- DAYTON In-Line Cabinet Fan, Low Profile, 103 CFM 6WZN3
- HESSAIRE Guard, Dayton, For 484X40, 484X41, 484X50 G18SF
- HESSAIRE Guard, Dayton, For 484X42, 484X43, 484X44 G20SF
- Dayton Exhaust and Supply Fan Accessories