Proto
1/2 in Drive, 9/16" 12 pt SAE Socket, 12 Points
Mfr # J5476A
Zoro # G3236502
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Socket Type Universal
- SAE or Metric SAE
- Number of Points 12
- Overall Length 2 21/32 in
Explore More Products
- PROTO 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points J5477A
- PROTO 1/2 in Drive Flex Impact Socket, Metric J75418MP
- PROTO SKT 1/4DR 7/32 6PT DEEP PO4707L
- PROTO 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points J5226N
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points J5412MN
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points J4711N
- PROTO 1/2 in Drive, 32mm 12 pt Metric Socket, 12 Points J5432M-TT
- PROTO 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points J5226-TT
- PROTO 1/4" Drive Black Oxide Deep Socket 9/16" - 6 Point J4718LB
- TEKTON 1/4 Inch Drive x 13 mm 6-Point Socket SHD02113
- WELLER Crescent 14 mm X 3/8 in. drive Metric 12 Point Standard Socket 1 pc CDS44N
- Proto Sockets & Ratchets